Beli motor ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DART CONTROLS AC Motor Speed ControlDeskripsi:These speed controls connect to an AC motor's power supply and adjust the current to regulate the motor's speed. They are used with shaded pole, permanent split control (PSC), and universal motor designs.atribut:
- Frequency (Hz): 50; 60
- Phase: Single
- CARRIER OEM Replacement AC MotorDeskripsi:OEM replacement AC motors extend equipment life by replacing old or damaged HVAC motors in ventilators, fans, and blowers. They match the equipment's existing motor from the original manufacturer to ensure consistent performance and correct installation.atribut:
- Country of Origin: Mexico (subject to change)
- Manufacturer Part Number: HC39GE468A
- Overall Length (inch): 7-1/8
- UNSPSC: 31160000
- Weight (lbs): 14.4
- CENTURY AC Motor OEM Replacement (Dinamo Motor Listrik)Deskripsi:OEM replacement AC motors extend equipment life by replacing old or damaged HVAC motors in ventilators, fans, and blowers. They match the equipment's existing motor from the original manufacturer to ensure consistent performance and correct installation.
- MARATHON MOTORS OEM Replacement AC MotorDeskripsi:OEM replacement AC motors extend equipment life by replacing old or damaged HVAC motors in ventilators, fans, and blowers. They match the equipment's existing motor from the original manufacturer to ensure consistent performance and correct installation.atribut:
- Application: Fans and Blowers
- Conduit Box Location: Exterior
- Duty cycle: Continuous
- Ins. Class: B
- Motor Application: OEM Replacement
- Motor Bearings: Ball
- Motor Enclosure Design: Open Air-Over
- Motor Frame Material: Steel
- Motor Mounting Position: Horizontal
- Motor Service Factor: 1
- Motor Shaft Rotation: CW/CCW
- Motor Sub Application: Direct Drive Fan/Blower
- Motor Thermal Protection: Auto
- No. of Speeds: 1
- Number of Shafts: 1
- Standards: CSA; UL
- Usable @ 208V: Yes
- CENTURY Evaporative Cooler AC MotorDeskripsi:Split-phase evaporative cooler AC motors are single phase with a lower starting torque for softer startup where the cooling fan must gradually come up to speed after startup.atribut:
- Finish: Varnish
- Frequency (Hz): 60
- Ins. Class: B
- Maximum Ambient Temperature (°C): 40
- Motor Application: HVAC/R
- Motor Service Factor: 1
- Motor Sub Application: Evaporator Cooler
- Motor Thermal Protection: Auto
- Phase: Single
- Usable @ 200V: No
- Usable @ 208V: No
- Voltage (V AC): 115
- Bevananda Galvanized Roof Wire Mesh (Kawat Jaring Atap Galvanis)Deskripsi:Roofmesh merupakan jaring kawat yang berkualitas tinggi dan diproses melalui hotdip galvanis menghasilkan jaring kawat yang tahan terhadap karat,Produk dengan lapisan Galvanized akan memberikan proteksi terhadap karat paling baik, Diameter kawat semakin besar, kekuatan topang semakin baik,Lubang jaring semakin kecil kekuatan bentang semakin bagus,Fungsi :Insulasi Atap/Penahan Glasswool,Kandang Binatang,Kandang Burung,penguat dinding penahan,Rak, Partisi, Kandang Ternak, Pengurung, Dinding Tanaman merambat, Teralis, Pagar dllProduk asli IndonesiaAnti karat hingga diatas 1 tahun pada keadaan lingkungan yang normalSNI 07-1590-1989, Tersertifikasi TKDN (Tingkat Komponen Dalam Negeri)Proses produksi sesuai standar ISO Management Mutu 9001:2015atribut:
- Wire Material: Galvanized
- CENTURY Air Compressor AC MotorDeskripsi:Light-duty air compressor AC motors are commonly used to power portable and stationary air compressors used in residential and other light- to intermittent-duty applications. They have an open dripproof (ODP) enclosure to help protect motor from moisture.atribut:
- UNSPSC: 26101602
- Duty cycle: Continuous
- Frequency (Hz): 60
- HP: 5
- Includes: Key
- Ins. Class: B
- Maximum Ambient Temperature (°C): 40
- Motor Application: Air Compressor
- Motor Bearings: Ball
- Motor Design: Capacitor-Start
- Motor Enclosure Design: Open Dripproof
- Motor Frame Material: Steel
- Motor Mounting Position: Horizontal
- Motor Mounting Type: Rigid Base
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CCWSE
- Motor Thermal Protection: Manual
- Nameplate RPM: 3,600
- No. of Speeds: 1
- Phase: Single
- Shaft Dia.: 7/8
- Shaft Length (in): 2-1/4
- Standards: CSA; UL
- Usable @ 200V: No
- EM S Unit Bearing HVAC AC MotorDeskripsi:Electronically commutated (EC) unit bearing HVAC AC motors have a built-in microprocessor controller for higher efficiency and greater energy savings than shaded pole motors.atribut:
- Frame: Non-Standard
- Maximum Ambient Temperature (°C): 40
- Motor Application: HVAC/R
- Motor Frame Material: Cast Iron
- Motor Sub Application: Refrigerator/Freezer
- No. of Speeds: 1
- Phase: Single
- Plug Type: Round 2 Pin
- Usable @ 200V: No
- FASCO Direct Drive Blower HVAC AC MotorDeskripsi:Permanent split capacitor (PSC) direct drive blower HVAC AC motors have a capacitor that decreases the amount of power consumed for a given load making them more energy efficient than shaded pole motors. They provide smooth, soft, start-ups in fans, blowers, and other compatible HVAC equipment.atribut:
- UNSPSC: 26101602
- Body Dia. (in): 5-5/8
- Bolt Circle Dia. (in): 5-1/4
- Duty cycle: Continuous
- Frame: 48
- Frequency (Hz): 60
- Ins. Class: B
- Lead Length (in): 26
- Length Less Shaft (in): 4-5/8
- Maximum Ambient Temperature (°C): 40
- Motor Application: HVAC/R
- Motor Bearings: Sleeve
- Motor Design: Permanent Split Capacitor
- Motor Frame Material: Steel
- Motor Mounting Position: All Angle
- Motor Mounting Type: Stud
- Motor Service Factor: 1
- Motor Shaft Rotation: CW/CCW
- Motor Sub Application: Direct Drive Fan/Blower
- Motor Thermal Protection: Auto
- Mounting Stud Location: 4/Shaft End
- Nameplate RPM: 1,075
- No. of Speeds: 3
- Number of Shafts: 1
- Phase: Single
- Resilient Ring Dia. (in): 2-1/2
- Shaft Dia.: 1/2
- Shaft Length (in): 6
- Standards: CSA Certified; UL Recognized
- Stud Size: #8-32
- Usable @ 200V: No
- MARATHON MOTORS Carbonator Pump AC MotorDeskripsi:Split-phase carbonator pump AC motors are single phase with a lower starting torque for softer startup where the pump must gradually come up to speed after startup. They have an open dripproof (ODP) enclosure with ventilation openings in the endshields and shell positioned so that drops of liquid falling within 15⁰ from vertical will not affect motor performance.atribut:
- UNSPSC: 26101602
- Body Dia. (in): 5.6
- Duty cycle: Continuous
- Frame: 48Y
- Height: 5-13/16
- Ins. Class: B
- Maximum Ambient Temperature (°C): 40
- Motor Application: Pump
- Motor Bearings: Ball
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
- Motor Frame Material: Steel
- Motor Mounting Position: All Angle
- Motor Shaft Rotation: CW/CCW
- Motor Sub Application: Carbonator Pump
- Motor Thermal Protection: Auto
- Nameplate RPM: 1,725
- No. of Speeds: 1
- Phase: Single
- GOSAVE Raincoat Samudraatribut:
- Color: Yellow
- Material: 90% PVC + 10% Polyester Cotton Mesh
- Product Thickness (s): 28
- CKE Exhaust Fan Stainless Steel (Kipas Exhaust Stainless)Deskripsi:EF-SS-12/1-NXBall BearingExhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.atribut:
- Voltage (V): 220
- GENTEQ Direct Drive Blower HVAC AC MotorDeskripsi:Electronically commutated (EC) direct drive blower HVAC AC motors have a built-in microprocessor controller that allows users to control the motor speed. They are more energy efficient than general purpose AC motors and can replace direct-drive motors in fans and blowers.atribut:
- UNSPSC: 26101603
- Body Dia. (in): 5-5/8
- Capacitor Required: No
- Duty cycle: Continuous
- Frame: 48
- Frequency (Hz): 60
- Ins. Class: B
- Maximum Ambient Temperature (°C): 40
- Motor Application: HVAC/R
- Motor Bearings: Ball
- Motor Design: ECM
- Motor Enclosure Design: Open Air-Over
- Motor Frame Material: Steel
- Motor Service Factor: 1
- Motor Shaft Design: Flat
- Motor Sub Application: Direct Drive Fan/Blower
- Motor Thermal Protection: None
- Number of Shafts: 1
- Phase: Single
- Shaft Dia.: 1/2
- Usable @ 200V: No
- ORIENTAL MOTOR Induction Motor World K Series Mounting Angleatribut:
- Type: Induction motor
- Voltage (V): 200/200/220/230
- Number of Poles: 4
- Frequency (Hz): 50/60/60/60
- Current (A): 0.23/0.21/0.21/0.22
- Capacitor Type: Three-phase capacitor
- Gear Head Mounting Square Dimension (mm): 80
- Mass (kg): 1.5
- Motor Mounting Angle (mm): 80
- Output (kW): 0.025
- Power Supply: Three-phase
- Shaft Shape: GN gear cutting
- Wiring Connection: Lead
Daftar Harga motor ac Terbaru October 2026
| DART CONTROLS AC Motor Speed Control | Rp1.199.900 |
| CARRIER OEM Replacement AC Motor | Rp18.999.900 |
| CENTURY AC Motor OEM Replacement (Dinamo Motor Listrik) | Rp4.599.900 |
| MARATHON MOTORS OEM Replacement AC Motor | Rp8.299.900 |
| CENTURY Evaporative Cooler AC Motor | Rp6.399.900 |
| KWI Tray Wooden Round (Nampan Kayu) | Rp61.900 |
| TOTO Kloset Jongkok | Rp449.900 |
| SMC Water-cooled Aftercooler HAW Series | Rp22.999.900 |
| Bevananda Galvanized Roof Wire Mesh (Kawat Jaring Atap Galvanis) | Rp1.199.900 |
| CENTURY Air Compressor AC Motor | Rp12.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/23P109336075-1.jpg)


/ffP106783555-2.jpg)


/17P110061043-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Jas%20Hujan%20Full/GOSAVE%20Raincoat%20Samudra/okP106836884-2.jpg)
/2lP107554093-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)